Apply to be a TradeMaster!
Main product image of 1-Gang ENT Non-Metallic, Old Work Outlet/Switch Box, 3" Depth, 16 Cubic Inch, 3/4" KO
Magnifying glass
Hover image to zoom

1-Gang ENT Non-Metallic, Old Work Outlet/Switch Box, 3" Depth, 16 Cubic Inch, 3/4" KO

Brand:
Carlon
SKU:
A58381E
Rating:
(0)
Q&A:
(0)
1-Gang ENT Non-Metallic, Old Work Outlet/Switch Box, 3" Depth, 16 Cubic Inch, 3/4" KO
Magnifying glass
Hover image to zoom
$9.68 each
In Stock
In Stock
Get 44 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Non-Metallic
Product Highlight: Size
3"
Product Highlight: Color
Blue

Description

–
Single Gang Outlet Box, Volume 16 Cubic Inches, Length 2.92 Inches, Width 2.06 Inches, Depth 2.98 Inches, Number of Knockouts 3, Knockout Size 3/4 Inch, Material PVC

Specs

–
Product Type:

Outlet Box

Size:

3"

Material:

Non-Metallic

Color:

Blue

Number of Gangs:

1

Application:

Old Work

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy