Apply to be a TradeMaster!
Main product image of Single-Gang Old-Work Outlet Box w/ Mounting Ears, 8 Cubic Inch
Magnifying glass
Hover image to zoom

Single-Gang Old-Work Outlet Box w/ Mounting Ears, 8 Cubic Inch

Brand:
Carlon
SKU:
B108R-UPC
Rating:
(0)
Q&A:
(1)
Single-Gang Old-Work Outlet Box w/ Mounting Ears, 8 Cubic Inch
Magnifying glass
Hover image to zoom
$3.99 each
In Stock
In Stock
Get 38 Tomorrow, Oct 28
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Non-Metallic
Product Highlight: Shape
Rectangular
Product Highlight: Color
Blue

Description

–
One-Gang Old Work Outlet Box, Volume 8 Cubic Inches, Length 3-5/8 Inches, Width 2-3/8 Inches, Depth 1-1/4 Inches, Color Blue, Material PVC, Mounting Ears

Specs

–
Shape:

Rectangular

Product Type:

Outlet Box

Material:

Non-Metallic

Color:

Blue

Number of Gangs:

1

Application:

Old Work

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What are the dimensions of the box?

Asked by David 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello David, thanks for writing in. The dimensions would be Length 3-5/8 Inches, Width 2- 3/8 Inches, Depth 1-1/4 Inches.

Was this review helpful to you?
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

Hi David. This outlet box (SKU: B108R-UPC) is 3-5/8 inches long, 2-3/8 inches wide, and 1-1/4 inches deep.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy