Apply to be a TradeMaster!
Main product image of Single-Gang New-Work Outlet Box w/ Mounting Bracket, 18 Cubic Inch
Magnifying glass
Hover image to zoom

Single-Gang New-Work Outlet Box w/ Mounting Bracket, 18 Cubic Inch

Brand:
Carlon
SKU:
B118B-UPC
Rating:
(1)
Q&A:
(0)
Single-Gang New-Work Outlet Box w/ Mounting Bracket, 18 Cubic Inch
Magnifying glass
Hover image to zoom
$3.45 each
In Stock
In Stock
Get 85 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Non-Metallic
Product Highlight: Color
Blue
Product Highlight: Shape
Rectangle

Description

–
One-Gang New Work Outlet Box, Volume 18 Cubic Inches, Length 3-3/4 Inches, Width 2-1/4 Inches, Depth 2-15/16 Inches, Color Blue, Material PVC, Mounting Means Bracket for 3/8 Inch to 5/8 Inch Wallboard - Steel and Wood Stud Mounting

Specs

–
Product Type:

Outlet Box

Material:

Non-Metallic

Color:

Blue

Shape:

Rectangle

Number of Gangs:

1

Application:

New Work

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

screw the drywaller

I mean, ok, the plastic flange is a bit thick for the drywaller. It would be better if it was thinner. Other than that, I like these. Could not be easier to install. Could also be used in retrofit application...
dion
portola valley ca
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy