Apply to be a TradeMaster!
Main product image of Single-Gang Adjustable New-Work Outlet Box w/ Horizontal Adjustable Mounting Bracket, 21 Cubic Inch
Magnifying glass
Hover image to zoom

Single-Gang Adjustable New-Work Outlet Box w/ Horizontal Adjustable Mounting Bracket, 21 Cubic Inch

Brand:
Carlon
SKU:
B121ADJH
Rating:
(1)
Q&A:
(0)
Single-Gang Adjustable New-Work Outlet Box w/ Horizontal Adjustable Mounting Bracket, 21 Cubic Inch
Magnifying glass
Hover image to zoom
$8.06 each
BOX UP & SAVE 6%
$90.84 box of 12
$7.57 each
In Stock
In Stock
Get 11 Tomorrow, Oct 16
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Non-Metallic
Product Highlight: Shape
Rectangular
Product Highlight: Color
Blue

Description

–
One-Gang Adjustable New Work Outlet Box, Volume 21 Cubic Inches, Length 3.65 Inches, Width 2.25 Inches, Depth 3.32 Inches, Color Blue, Material PVC, Mounting Horizontal Adjustable Bracket

Specs

–
Shape:

Rectangular

Product Type:

Outlet Box

Material:

Non-Metallic

Color:

Blue

Number of Gangs:

1

Application:

New Work

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes, I would buy this again

A Great Product at a very good price. Service and delivery was the best.
ricoman2737
Upstate New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy