Apply to be a TradeMaster!
Main product image of Single-Gang Adjustable Residential Floor Box w/ Tamper-Resistant Duplex Receptacle, 20 Cubic Inch
Magnifying glass
Hover image to zoom

Single-Gang Adjustable Residential Floor Box w/ Tamper-Resistant Duplex Receptacle, 20 Cubic Inch

Brand:
Carlon
SKU:
B121BFBRW
Rating:
(0)
Q&A:
(0)
Single-Gang Adjustable Residential Floor Box w/ Tamper-Resistant Duplex Receptacle, 20 Cubic Inch
Magnifying glass
Hover image to zoom
$204.67 each
In Stock
In Stock
Get 8 Wed, Sep 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Non-Metallic
Product Highlight: Color
White, Blue
Product Highlight: Shape
Rectangle

Description

–
Single Gang Adjustable Residential Floor Box, 20 Cubic Inches, Cover White, Non-Metallic, Tamper Resistant Duplex Receptacle

Specs

–
Product Type:

Floor Box

Material:

Non-Metallic

Color:

White

Blue

Shape:

Rectangle

Number of Gangs:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy