Apply to be a TradeMaster!
Main product image of 55 Cubic Inch 3-Gang Old Work Non-Metallic Outlet Box
Magnifying glass
Hover image to zoom

55 Cubic Inch 3-Gang Old Work Non-Metallic Outlet Box

Brand:
Carlon
SKU:
B355R
Rating:
(0)
Q&A:
(0)
55 Cubic Inch 3-Gang Old Work Non-Metallic Outlet Box
Magnifying glass
Hover image to zoom
$11.42 each
BOX UP & SAVE 10%
$61.50 box of 6
$10.25 each
In Stock
In Stock
Get 13 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Color
Blue

Description

–
Three-Gang Old Work Outlet Box, Volume 55 Cubic Inches, Length 5.72 Inches, Width 2.79 Inches, Depth 3.69 Inches, Color Blue, Material PVC, Mounting Means Mounting Ears and Two Swing Clamps

Specs

–
Product Type:

Outlet Box

Cubic Inches:

55

Number of Gangs:

3

Color:

Blue

Material:

PVC

Application:

Old Work

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy