Apply to be a TradeMaster!
Main product image of 4" Dia. 20 Cubic Inch Ceiling Box w/ Adjustable 14.38-22.5 in. Bar Hanger, Ground Lug & Attached Screw
Magnifying glass
Hover image to zoom

4" Dia. 20 Cubic Inch Ceiling Box w/ Adjustable 14.38-22.5 in. Bar Hanger, Ground Lug & Attached Screw

Brand:
Carlon
SKU:
B620KG-UPC
Rating:
(0)
Q&A:
(0)
4" Dia. 20 Cubic Inch Ceiling Box w/ Adjustable 14.38-22.5 in. Bar Hanger, Ground Lug & Attached Screw
Magnifying glass
Hover image to zoom
$10.70 each
In Stock
In Stock
Get 33 Thu, Oct 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polycarbonate
Product Highlight: Diameter (Inches)
4" Diameter
Product Highlight: Color
Blue
Product Highlight: Shape
Round

Description

–
Round Ceiling Box, Volume 20 Cubic Inches, Diameter 4 Inches, Depth 2-1/4 Inches, Color Blue, Material Polycarbonate, Mounting Means 14.38 Inches - 22.50 Inches Adjustable Bar Hanger, Ground Lug, and Screw Attached

Specs

–
Diameter (Inches):

4"

Cubic Inches:

20

Color:

Blue

Material:

Polycarbonate

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy