Apply to be a TradeMaster!
Main product image of 3-1/2" Dia. Round Old/New Work Wall Box w/ Base, Ears & Snap-In Bracket, 14.5 Cubic Inches
Magnifying glass
Hover image to zoom

3-1/2" Dia. Round Old/New Work Wall Box w/ Base, Ears & Snap-In Bracket, 14.5 Cubic Inches

Brand:
Carlon
SKU:
BH614R
Rating:
(0)
Q&A:
(0)
3-1/2" Dia. Round Old/New Work Wall Box w/ Base, Ears & Snap-In Bracket, 14.5 Cubic Inches
Magnifying glass
Hover image to zoom
$8.49 each
In Stock
In Stock
Get 37 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Non-Metallic
Product Highlight: Diameter (Inches)
3-1/2" Diameter
Product Highlight: Color
Blue
Product Highlight: Shape
Round

Description

–
Round Old/New Work Wall Box, Volume 14.5 Cubic Inches, Diameter 3-1/2 Inches, Color Blue, Material Polycarbonate, Mounting Means Base, Ears, and Snap-In Bracket

Specs

–
Product Type:

Electrical Box

Material:

Non-Metallic

Diameter (Inches):

3-1/2"

Cubic Inches:

14.5

Color:

Blue

Shape:

Round

Application:

Old Work

New Work

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy