Apply to be a TradeMaster!
Main product image of 3/4" Riser-Gard Orange Fiber Optic Corrugated Conduit (1000 Foot Coil)
Magnifying glass
Hover image to zoom

3/4" Riser-Gard Orange Fiber Optic Corrugated Conduit (1000 Foot Coil)

Brand:
Carlon
SKU:
DE4X1-1000
Rating:
(0)
Q&A:
(1)
3/4" Riser-Gard Orange Fiber Optic Corrugated Conduit (1000 Foot Coil)
Magnifying glass
Hover image to zoom
$1,535.92 each
Backorder
Backorder
Get it Tue, Dec 22 - Wed, Jan 27

Lift Gate

–
This product weighs 150 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
1000' Length
Product Highlight: Size
3/4"
Product Highlight: Material
Non-Metallic
Product Highlight: Color
Orange

Specs

–
Length (Feet):

1000'

Size:

3/4"

Material:

Non-Metallic

Color:

Orange

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Hello, I would like to know if this product is plenum rated. Thank you

Asked by Joshua Molina 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Joshua. Riser-Gard is suitable for use in vertical runs in a shaft or between floors, as well as areas other than the plenum.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy