Apply to be a TradeMaster!
Main product image of 5" 5-Degree Molded Coupling, Non-Metallic
Magnifying glass
Hover image to zoom

5" 5-Degree Molded Coupling, Non-Metallic

Brand:
Carlon
SKU:
E2440PF
Rating:
(0)
Q&A:
(0)
5" 5-Degree Molded Coupling, Non-Metallic
Magnifying glass
Hover image to zoom
$94.75 each
In Stock
In Stock
Get 28 Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Non-Metallic
Product Highlight: Size
5"
Product Highlight: Color
Gray

Description

–
The Carlon E2440PF is a 5 in. non-metallic PVC angle coupling engineered to create smooth directional changes in underground conduit systems. Its durable, corrosion-resistant bell-to-bell design delivers a secure connection for EB and DB duct installations in commercial, industrial, and utility electrical applications.

  • For use with all type of EB and DB Duct

Specs

–
Product Type:

Coupling

Material:

Non-Metallic

Size:

5"

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy