Apply to be a TradeMaster!
Main product image of 3" Bell to Spigot, 5-Degree Angle Coupling, Non-Metallic
Magnifying glass
Hover image to zoom

3" Bell to Spigot, 5-Degree Angle Coupling, Non-Metallic

Brand:
Carlon
SKU:
E244L
Rating:
(0)
Q&A:
(0)
3" Bell to Spigot, 5-Degree Angle Coupling, Non-Metallic
Magnifying glass
Hover image to zoom
$91.60 each
In Stock
In Stock
Get 37 Fri, Oct 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Non-Metallic
Product Highlight: Size
3"
Product Highlight: Color
Gray

Description

–
The Carlon E244L is a 3 in. non-metallic PVC 5° angle coupling designed to create smooth directional changes in underground conduit systems. Its durable bell-to-spigot design provides a secure, corrosion-resistant connection for EB and DB duct installations in residential, commercial, and utility electrical applications.

Specs

–
Product Type:

Coupling

Material:

Non-Metallic

Size:

3"

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy