Apply to be a TradeMaster!
Main product image of 4.93" Dia. Round Weatherproof Non-Metallic T-Box, 13.5 Cubic Inch
Magnifying glass
Hover image to zoom

4.93" Dia. Round Weatherproof Non-Metallic T-Box, 13.5 Cubic Inch

Brand:
Carlon
SKU:
E365D-CAR
Rating:
(0)
Q&A:
(0)
4.93" Dia. Round Weatherproof Non-Metallic T-Box, 13.5 Cubic Inch
Magnifying glass
Hover image to zoom
$18.84 each
In Stock
In Stock
Get 34 Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Non-Metallic
Product Highlight: Color
Gray
Product Highlight: Shape
Round

Description

–
Round Weatherproof T-Box, Volume 13.5 Cubic Inches, Diameter 4.93 Inches, Depth 1.50 Inches, Cable Entry Size 1/2 Inch, Material PVC, Color Gray

Specs

–
Product Type:

Electrical Box

Cubic Inches:

13.5

Material:

Non-Metallic

Color:

Gray

Shape:

Round

Hole Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy