This item is a Single Gang Weatherproof T-Box, Length 4.56 Inches, Width 2.80 Inches, Depth 2 Inches, Cable Entry Size 1/2 Inch, Material PVC, Color Gray manufactured by Carlon.
| Shape: | Rectangular |
|---|---|
| Product Type: | Electrical Box |
| Cubic Inches: | 18 |
| Material: | Non-Metallic |
| Color: | Gray |
| Number of Gangs: | 1 |
