Apply to be a TradeMaster!
Main product image of 2-1/2" Sch. 40 Expansion Coupling w/ Male Terminal Adapter & Mid-Point Piston Indicator
Magnifying glass
Hover image to zoom

2-1/2" Sch. 40 Expansion Coupling w/ Male Terminal Adapter & Mid-Point Piston Indicator

Brand:
Carlon
SKU:
E945KXL
Rating:
(0)
Q&A:
(0)
2-1/2" Sch. 40 Expansion Coupling w/ Male Terminal Adapter & Mid-Point Piston Indicator
Magnifying glass
Hover image to zoom
$118.89 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
2-1/2"
Product Highlight: Color
Gray

Description

–
2-1/2" Sch. 40 Expansion Coupling w/ Male Terminal Adapter & Mid-Point Piston Indicator

Specs

–
Product Type:

Coupling

Size:

2-1/2"

Material:

PVC

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy