Apply to be a TradeMaster!
Main product image of 5" SCH 40 PVC Expansion Coupling
Magnifying glass
Hover image to zoom

5" SCH 40 PVC Expansion Coupling

Brand:
Carlon
SKU:
E945P
Rating:
(0)
Q&A:
(0)
5" SCH 40 PVC Expansion Coupling
Magnifying glass
Hover image to zoom
$198.90 each
Backorder
Backorder
Get it Wed, Dec 2 - Tue, Jan 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
5"
Product Highlight: Color
Gray

Description

–
5" SCH 40 PVC Expansion Coupling

Specs

–
Product Type:

Coupling

Size:

5"

Material:

PVC

Color:

Gray

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy