Apply to be a TradeMaster!
Main product image of 1" PVC Schedule 40 Short Expansion Coupling
Magnifying glass
Hover image to zoom

1" PVC Schedule 40 Short Expansion Coupling

Brand:
Carlon
SKU:
E955F
Rating:
(0)
Q&A:
(0)
1" PVC Schedule 40 Short Expansion Coupling
Magnifying glass
Hover image to zoom
$36.81 each
Backorder
Backorder
Get it Thu, Nov 12 - Fri, Dec 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
1"
Product Highlight: Color
Gray

Description

–
The Carlon E955F is a 1 in. PVC short expansion coupling designed to accommodate conduit movement caused by temperature changes. Its durable, corrosion-resistant construction helps protect electrical raceways from stress while providing a secure connection for Schedule 40 and Schedule 80 PVC conduit installations.

Specs

–
Product Type:

Coupling

Color:

Gray

Material:

PVC

Size:

1"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy