Shop Resideo Sale
Main product image of 1/2" Nylon 1 Hole Conduit Support Snap Strap
Magnifying glass
Hover image to zoom

1/2" Nylon 1 Hole Conduit Support Snap Strap

Brand:
Carlon
SKU:
E978DC-CAR
Rating:
(3)
Q&A:
(0)
1/2" Nylon 1 Hole Conduit Support Snap Strap
Magnifying glass
Hover image to zoom
$1.20 each
BOX UP & SAVE 8%
$44.40 box of 40
$1.11 each
In Stock
In Stock
Get 358 Tomorrow, Nov 11
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon
Product Highlight: Size
1/2"
Product Highlight: Color
Gray

Description

–
Conduit Support Strap, Size 1/2 Inch, Length 1.63 Inches, Width 0.75 Inches, Height 1.36 Inches, Material Polypropylene, Color Gray,

Specs

–
Product Type:

Support Strap

Size:

1/2"

Material:

Nylon

Color:

Gray

Number of Holes:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy again

Products always ship promptly with no issues
et
michigan
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

could only locate part at supply house

looking for specific items can be taxing. I am a repeat customer, great prices and service
tank
port saint lucie, Florida
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed for my project

I searched my local big box stores for these pvc conduit clamps and found that they quit carrying them several years ago. I researched the part number, googled it, and found them here at Supply House. I bought twice as many as I needed, but now I have many for any other projects down the road. Thank-you Supply House for carrying them.
Freddie
Kailua Kona, Hi
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy