Apply to be a TradeMaster!
Main product image of 3/4" Nylon 1 Hole Conduit Support Snap Strap
Magnifying glass
Hover image to zoom

3/4" Nylon 1 Hole Conduit Support Snap Strap

Brand:
Carlon
SKU:
E978EC-CAR
Rating:
(3)
Q&A:
(0)
3/4" Nylon 1 Hole Conduit Support Snap Strap
Magnifying glass
Hover image to zoom
$1.14 each
BOX UP & SAVE 7%
$42.40 box of 40
$1.06 each
In Stock
In Stock
Get 2,035 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon
Product Highlight: Size
3/4"
Product Highlight: Color
Gray

Description

–
Conduit Support Strap, Size 3/4 Inch, Length 1.92 Inches, Width 0.75 Inches, Height 1.57 Inches, Material Polypropylene, Color Gray, Pack of 40

Non-metallic junction boxes are UL Listed with a NEMA 6P rating per Section 314.29, Exception of the National Electrical Code® and CSA Certified per Section 12 of the Canadian Electrical Code. Manufactured from PVC or PPO thermoplastic molding compound and featuring foam-in-place gasketed lids attached with stainless steel screws, these rugged enclosures offer all the corrosion resistance and physical properties you need for direct burial applications.
Type 6P enclosures are intended for indoor or outdoor use, primarily to provide a degree of protection against contact with enclosed equipment, falling dirt, hose-directed water, entry of water during prolonged submersion at a limited depth and external ice formation.

Specs

–
Product Type:

Support Strap

Size:

3/4"

Material:

Nylon

Color:

Gray

Number of Holes:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Supply House is my favorite source for electrical supplies !

Wiring a new barn with pvc conduit. Great straps !
hidden spring aplaca
NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by again

Securely hold conduit.
Retired
Bentonville AR.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

hard to find - the best conduit straps for non metallic

these are the best style straps for non metallic conduit. thick so they don't snap off with age. you can do a single hole if desired, using two holes is better though. they can also be stacked closer for parallel conduit installs.
Al
Houston
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy