Apply to be a TradeMaster!
Main product image of 1" Nylon 1 Hole Conduit Support Snap Strap
Magnifying glass
Hover image to zoom

1" Nylon 1 Hole Conduit Support Snap Strap

Brand:
Carlon
SKU:
E978FC-CAR
Rating:
(0)
Q&A:
(0)
1" Nylon 1 Hole Conduit Support Snap Strap
Magnifying glass
Hover image to zoom
$1.32 each
BOX UP & SAVE 8%
$36.30 box of 30
$1.21 each
In Stock
In Stock
Get 27 Tomorrow, Oct 21
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon
Product Highlight: Size
1"
Product Highlight: Color
Gray

Description

–
Conduit Support Strap, Size 1 Inch, Length 2.17 Inches, Width 0.75 Inches, Height 1.84 Inches, Material Polypropylene, Color Gray

Specs

–
Product Type:

Support Strap

Size:

1"

Material:

Nylon

Color:

Gray

Number of Holes:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy