Apply to be a TradeMaster!
Main product image of 1-Gang 1/2" FSCC Switch Box, 18 CU (Gray)
Magnifying glass
Hover image to zoom

1-Gang 1/2" FSCC Switch Box, 18 CU (Gray)

Brand:
Carlon
SKU:
E979DFN-CAR
Rating:
(0)
Q&A:
(0)
1-Gang 1/2" FSCC Switch Box, 18 CU (Gray)
Magnifying glass
Hover image to zoom
$18.38 each
In Stock
In Stock
Get 5 Fri, Oct 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
1/2"
Product Highlight: Color
Gray
Product Highlight: Shape
Rectangle

Description

–
1/2 inch non-metallic one gang FS box, 18 Cubic Inch. Type FSCC.

Specs

–
Product Type:

Switch Box

Size:

1/2"

Cubic Inches:

18

Material:

PVC

Color:

Gray

Number of Gangs:

1

Shape:

Rectangle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy