Apply to be a TradeMaster!
Main product image of 1-Gang 3/4" FDE Deep Weatherproof Box
Magnifying glass
Hover image to zoom
1-Gang 3/4" FDE Deep Weatherproof Box
Magnifying glass
Hover image to zoom
$25.79 each
BOX UP & SAVE 13%
$223.30 box of 10
$22.33 each
In Stock
In Stock
Get 13 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Non-Metallic
Product Highlight: Shape
Rectangular
Product Highlight: Color
Gray

Description

–
3/4 inch non-metallic one gang deep device box, 25 Cubic Inch. Type FDE.

Specs

–
Shape:

Rectangular

Product Type:

Weather Proof Box

Number of Gangs:

1

Color:

Gray

Material:

Non-Metallic

Number of Holes:

1

Hole Size:

3/4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Exactly what I needed

Could not find a deep plastic box (for outside) localy and fast delivery.
larry
MASSACHUSETTS
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy