Apply to be a TradeMaster!
Main product image of 2-Gang 3/4" 2FSC Weatherproof Box, 32 CU (Gray)
Magnifying glass
Hover image to zoom

2-Gang 3/4" 2FSC Weatherproof Box, 32 CU (Gray)

Brand:
Carlon
SKU:
E9812E
Rating:
(0)
Q&A:
(0)
2-Gang 3/4" 2FSC Weatherproof Box, 32 CU (Gray)
Magnifying glass
Hover image to zoom
E9812E has been discontinued
Discontinued January 9, 2023
This product has been discontinued.

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
3/4"
Product Highlight: Color
Gray
Product Highlight: Shape
Square

Description

–
Two Gang 2FSC Box, Volume 32 Cubic Inches, Length 4.620 Inches, Width 4.620 Inches, Depth 1.980 Inches, Conduit Size 3/4 Inch, 2 Hubs, Material PVC, Color Gray, Pack of 10

Non-metallic junction boxes are UL Listed with a NEMA 6P rating per Section 314.29, Exception of the National Electrical Code® and CSA Certified per Section 12 of the Canadian Electrical Code. Manufactured from PVC or PPO thermoplastic molding compound and featuring foam-in-place gasketed lids attached with stainless steel screws, these rugged enclosures offer all the corrosion resistance and physical properties you need for direct burial applications.
Type 6P enclosures are intended for indoor or outdoor use, primarily to provide a degree of protection against contact with enclosed equipment, falling dirt, hose-directed water, entry of water during prolonged submersion at a limited depth and external ice formation.

Specs

–
Product Type:

Weather Proof Box

Number of Gangs:

2

Material:

PVC

Color:

Gray

Cubic Inches:

32

Size:

3/4"

Shape:

Square

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm