Apply to be a TradeMaster!
Main product image of 2-Gang 1" 2FSC Weatherproof Box (Gray)
Magnifying glass
Hover image to zoom

2-Gang 1" 2FSC Weatherproof Box (Gray)

Brand:
Carlon
SKU:
E9812F
Rating:
(2)
Q&A:
(0)
2-Gang 1" 2FSC Weatherproof Box (Gray)
Magnifying glass
Hover image to zoom
$31.26 each
In Stock
In Stock
Get 11 Tomorrow, Oct 8
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Color
Gray
Product Highlight: Shape
Square

Specs

–
Product Type:

Weather Proof Box

Number of Gangs:

2

Color:

Gray

Material:

PVC

Hole Size:

1"

Number of Holes:

2

Shape:

Square

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2-Gang Weatherproof Blank Box Cover (Gray)
SKU: E9802CN-CAR
Carlon

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great product, great supplier

We have used these Carlon products for years, and they hold up well in all of our outdoor roller coaster/water ride environments. SupplyHouse had stock when our local supplier did not, and their speedy shipping and great customer service (representative named Syndee) were impressive. I will definitely order from them again.
Kelly
Indiana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again

Nice junction box, used under a deck to extend wires for deck expansion.
Rob
Petaluma, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy