Apply to be a TradeMaster!
Main product image of 1-Gang 1" FSC Weatherproof Box w/ 2 Hubs, 18 CU IN (Gray)
Magnifying glass
Hover image to zoom

1-Gang 1" FSC Weatherproof Box w/ 2 Hubs, 18 CU IN (Gray)

Brand:
Carlon
SKU:
E981FFN
Rating:
(1)
Q&A:
(0)
1-Gang 1" FSC Weatherproof Box w/ 2 Hubs, 18 CU IN (Gray)
Magnifying glass
Hover image to zoom
$13.60 each
In Stock
In Stock
Get 125 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
1"
Product Highlight: Color
Gray
Product Highlight: Shape
Rectangle

Description

–
Single Gang FSC Box, Volume 18 Cubic Inches, Length 4.54 Inches, Width 2.80 Inches, Depth 2.30 Inches, Conduit Size 1 Inch, 2 Hubs, Material PVC

Non-metallic junction boxes are UL Listed with a NEMA 6P rating per Section 314.29, Exception of the National Electrical Code® and CSA Certified per Section 12 of the Canadian Electrical Code. Manufactured from PVC or PPO thermoplastic molding compound and featuring foam-in-place gasketed lids attached with stainless steel screws, these rugged enclosures offer all the corrosion resistance and physical properties you need for direct burial applications.
Type 6P enclosures are intended for indoor or outdoor use, primarily to provide a degree of protection against contact with enclosed equipment, falling dirt, hose-directed water, entry of water during prolonged submersion at a limited depth and external ice formation.

Specs

–
Product Type:

Weather Proof Box

Size:

1"

Material:

PVC

Color:

Gray

Number of Gangs:

1

Shape:

Rectangle

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Best price around.

Exactly what I needed and at a great price compared to local big box home store.
KL
Madison, WI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy