Apply to be a TradeMaster!
Main product image of 1-Gang 3/4" FSS Weatherproof Box (Gray)
Magnifying glass
Hover image to zoom

1-Gang 3/4" FSS Weatherproof Box (Gray)

Brand:
Carlon
SKU:
E982EFN
Rating:
(0)
Q&A:
(0)
1-Gang 3/4" FSS Weatherproof Box (Gray)
Magnifying glass
Hover image to zoom
$12.89 each
BOX UP & SAVE 2%
$125.80 box of 10
$12.58 each
In Stock
In Stock
Get 10 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Color
Gray
Product Highlight: Shape
Rectangle

Description

–
Single Gang FSC Box, Volume 18 Cubic Inches, Length 4.54 Inches, Width 2.80 Inches, Depth 2.42 Inches, Conduit Size 3/4 Inch, 2 Hubs, Material PVC, Color Gray

Specs

–
Product Type:

Weather Proof Box

Number of Gangs:

1

Color:

Gray

Material:

PVC

Hole Size:

3/4"

Number of Holes:

2

Shape:

Rectangle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy