Apply to be a TradeMaster!
Main product image of 2" C PVC Conduit Body
Magnifying glass
Hover image to zoom

2" C PVC Conduit Body

Brand:
Carlon
SKU:
E987J
Rating:
(0)
Q&A:
(0)
2" C PVC Conduit Body
Magnifying glass
Hover image to zoom
$24.83 each
In Stock
In Stock
Get 24 Mon, Oct 12
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
PVC
Product Highlight: Color
Gray

Specs

–
Product Type:

Conduit Body

Size:

2"

Material:

PVC

Color:

Gray

Type:

C

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy