Apply to be a TradeMaster!
Single-Receptacle 20A Weatherproof Box Cover (Gray)

Single-Receptacle 20A Weatherproof Box Cover (Gray)

Brand:
Carlon
SKU:
E98G20N
Rating:
(0)
Q&A:
(0)
Single-Receptacle 20A Weatherproof Box Cover (Gray)
$42.59 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Color
Gray
Product Highlight: Mount
Vertical

Description

–
Vertical Mount Weatherproof 20 Amp Single Receptacle Box Cover, Length 4.75 Inches, Width 3.0 Inches, Thickness 0.78 Inches, Material Polycarbonate, Color Gray

Specs

–
Product Type:

Weather Proof Cover

Type:

Single Receptacle

Color:

Gray

Number of Gangs:

1

Material:

PVC

Mount:

Vertical

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy