The Day Savers – A National Tradesmen Day Contest
Main product image of 1-Gang Weatherproof Box Cover w/ Toggle Switch (Gray)
Magnifying glass
Hover image to zoom

1-Gang Weatherproof Box Cover w/ Toggle Switch (Gray)

Brand:
Carlon
SKU:
E98TSCN-CAR
Rating:
(0)
Q&A:
(0)
1-Gang Weatherproof Box Cover w/ Toggle Switch (Gray)
Magnifying glass
Hover image to zoom
$16.49 each
BOX UP & SAVE 6%
$77.65 box of 5
$15.53 each
In Stock
In Stock
Get 7 Mon, Aug 31
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Polycarbonate
Product Highlight: Color
Gray
Product Highlight: Mount
Vertical

Description

Vertical Mount Toggle Switch Box Cover, Length 4.75 Inches, Width 3 Inches, Material Polycarbonate, Color Gray

Specs

Product Type:

Weather Proof Cover

Type:

Toggle

Number of Gangs:

1

Color:

Gray

Mount:

Vertical

Material:

Polycarbonate

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy