Apply to be a TradeMaster!
Main product image of 1-1/2" PVC Junction Box Adapter
Magnifying glass
Hover image to zoom

1-1/2" PVC Junction Box Adapter

Brand:
Carlon
SKU:
E996H
Rating:
(1)
Q&A:
(0)
1-1/2" PVC Junction Box Adapter
Magnifying glass
Hover image to zoom
$2.24 each
In Stock
In Stock
Get 40 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Material
PVC
Product Highlight: Color
Gray

Description

–
Box Adapter, Size 1-1/2 Inch, Length 1-3/8 Inches, Outer Diameter 1.900 Inches, Material PVC, Color Grey, For use with Schedule 40 and 80

Specs

–
Product Type:

Adapter

Size:

1-1/2"

Material:

PVC

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Intex Flexible Hoses To Hard Pipe Adapter, Yes I Said It :-)

I Use This Product When Converting Intex Swimming Pool Flexible Hoses To Hard Pipe. Not Sure Why Previous Review Was Not Posted. Also Not Sure Why Caps Lock Happens To Be In This App When Using Voice To Text. Anyway If You Need To Use This Item To Convert, Simply Cut Nut Off Of Old Pipes, Slide Over This And Then Use A Coupling To Go To Inch And A Half Hard Pipe. You Still Would Need The Rubber Gasket At The Pump Inlet And Outlet Or Chlorine Generator Inlet And Outlet. I Know It's An Electrical Item Being Used For Plumbing. Maybe That's Why??? Still Love Your App, Fast Shipping And Products!!
Willie
South Carolina
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy