Shop Resideo Sale
Main product image of 2-Gang Weatherproof Box Cover w/ One Toggle Switch & One GFCI Receptacle (Gray)
Magnifying glass
Hover image to zoom

2-Gang Weatherproof Box Cover w/ One Toggle Switch & One GFCI Receptacle (Gray)

Brand:
Carlon
SKU:
E9G2GTN-CAR
Rating:
(4)
Q&A:
(0)
2-Gang Weatherproof Box Cover w/ One Toggle Switch & One GFCI Receptacle (Gray)
Magnifying glass
Hover image to zoom
$39.42 each
In Stock
In Stock
Get 9 Tomorrow, Nov 11
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polycarbonate
Product Highlight: Color
Gray
Product Highlight: Mount
Vertical

Description

–
Two Gang Weatherproof Vertical Mount Box Cover, One Toggle Switch and One GFCI Receptacle, Length 4.82 Inches, Width 4.82 Inches, Depth 1.82 Inches, Material Polycarbonate, Color Gray

Specs

–
Product Type:

Weather Proof Cover

Type:

GFCI

Combination

Toggle

Number of Gangs:

2

Color:

Gray

Mount:

Vertical

Material:

Polycarbonate

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Great customer service

I haven't installed it yet but just wanted to commend the customer service at this company. They were so helpful and a real person answers the phone! Product is what I expected and going to install next week.
Oliver
San Antonio
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend this product.

I bought the two gang switch cover for my dock box. The electricity was intermittently working, and I thought there was a short in the switch. A new Switch and cover was replaced. The cover is very durable and the quality is exceptional.
Rere
Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect!

This was exactly what I needed. Fit perfectly, quick install. Was a replacement and I could not find it anywhere else. Very quick shipping. Thank you!
Belle
New York State
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Replacement
Michael
Fl
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy