Apply to be a TradeMaster!
Main product image of 2-Gang Weatherproof Box Cover w/ 2 Toggle Switches (Gray)
Magnifying glass
Hover image to zoom

2-Gang Weatherproof Box Cover w/ 2 Toggle Switches (Gray)

Brand:
Carlon
SKU:
E9G2SSN
Rating:
(0)
Q&A:
(0)
2-Gang Weatherproof Box Cover w/ 2 Toggle Switches (Gray)
Magnifying glass
Hover image to zoom
$27.99 each
In Stock
In Stock
Get 2 Wed, Oct 21
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polycarbonate
Product Highlight: Color
Gray
Product Highlight: Mount
Vertical

Description

–
Two Gang Weatherproof Vertical Mount Two Toggle Switch Box Cover, Length 4.85 Inches, Width 4.85 Inches, Depth 1.84 Inches, Material Polycarbonate, Color Gray

Specs

–
Product Type:

Weather Proof Cover

Type:

Toggle

Number of Gangs:

2

Color:

Gray

Mount:

Vertical

Material:

Polycarbonate

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy