Apply to be a TradeMaster!
Main product image of 1" Straight One-Piece Liquidtight Non-Metallic Fitting
Magnifying glass
Hover image to zoom

1" Straight One-Piece Liquidtight Non-Metallic Fitting

Brand:
Carlon
SKU:
LN43FA
Rating:
(0)
Q&A:
(0)
1" Straight One-Piece Liquidtight Non-Metallic Fitting
Magnifying glass
Hover image to zoom
$6.15 each
In Stock
In Stock
Get 25 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
1"
Product Highlight: Angle
Straight
Product Highlight: Max Temp (C)
60°C Max Temp
Product Highlight: Color
Gray

Specs

–
Product Type:

Connector

Size:

1"

Material:

PVC

Max Temp (C):

60°C

Angle:

Straight

Color:

Gray

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy