Shop Resideo Sale
Main product image of 1" 90-Degree Carflex Non-Metallic Liquid Tight Connector
Magnifying glass
Hover image to zoom

1" 90-Degree Carflex Non-Metallic Liquid Tight Connector

Brand:
Carlon
SKU:
LT20F-NEW
Rating:
(0)
Q&A:
(0)
1" 90-Degree Carflex Non-Metallic Liquid Tight Connector
Magnifying glass
Hover image to zoom
$16.17 each
BOX UP & SAVE 3%
$392.50 box of 25
$15.70 each
In Stock
In Stock
Get 71 Wed, Nov 11
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Non-Metallic
Product Highlight: Size
1"
Product Highlight: Angle
90°

Description

–
1" 90-Degree Carflex Non-Metallic Liquid Tight Connector
  • For use with Use with Carflex & Carflex X-Flex

Specs

–
Product Type:

Elbow

Size:

1"

Material:

Non-Metallic

Angle:

90°

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy