Apply to be a TradeMaster!
Main product image of 1" Straight 2-Piece Liquid Tight Non-Metallic Connector (Grey), LT43F
Magnifying glass
Hover image to zoom

1" Straight 2-Piece Liquid Tight Non-Metallic Connector (Grey), LT43F

Brand:
Carlon
SKU:
LT43F
Rating:
(0)
Q&A:
(0)
1" Straight 2-Piece Liquid Tight Non-Metallic Connector (Grey), LT43F
Magnifying glass
Hover image to zoom
$28.74 each
In Stock
In Stock
Get 23 Thu, Jul 23 - Fri, Jul 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
PVC
Product Highlight: Size
1"

Description

1" Straight, Two-Piece Liquid Tight Non-Metallic Straight Connector, UL E32447, Temperatures up to 107-Degrees C, Nitril Rubber O-Ring, PVC, Grey

Specs

Size:

1"

Material:

PVC

Product Type:

Connector

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy