Apply to be a TradeMaster!
Main product image of 12" x 10" x 6" Circuit Safe Polycarbonate NEMA Enclosure w/ External-hinge Opaque Cover , NJ12106
Magnifying glass
Hover image to zoom

12" x 10" x 6" Circuit Safe Polycarbonate NEMA Enclosure w/ External-hinge Opaque Cover , NJ12106

Brand:
Carlon
SKU:
NJ12106
Rating:
(0)
Q&A:
(0)
12" x 10" x 6" Circuit Safe Polycarbonate NEMA Enclosure w/ External-hinge Opaque Cover , NJ12106
Magnifying glass
Hover image to zoom
$1,035.38 each
In Stock
In Stock
Get 1 Tue, Nov 24 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12" x 10" x 6"
Product Highlight: Color
Opaque

Description

–
Standard Electrical Enclosure: Polycarbonate, NEMA 1, 12, 2, 3, 3S, 3SX, 3X, 4 & 4X 10" Wide, 12" High, 6" Deep

Specs

–
Size:

12" x 10" x 6"

Color:

Opaque

Product Type:

Enclosure

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy