Shop Resideo Sale
Main product image of 1-Gang Low-Voltage Non-Metallic Bracket
Magnifying glass
Hover image to zoom

1-Gang Low-Voltage Non-Metallic Bracket

Brand:
Carlon
SKU:
SC100A
Rating:
(2)
Q&A:
(0)
1-Gang Low-Voltage Non-Metallic Bracket
Magnifying glass
Hover image to zoom
$5.60 each
BOX UP & SAVE 15%
$114.00 box of 24
$4.75 each
In Stock
In Stock
Get 185 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
Orange

Description

–
One-Gang Low-Voltage Bracket, Resi-Rings 3/4, 1, 1-1/4, Color Orange, Material Non-Metallic

Specs

–
Product Type:

Bracket

Color:

Orange

Material:

Plastic

Number of Gangs:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Quality and Price point

We are a low voltage installation company, we used these in all/most of our pre wired houses!
Kat
Durango, CO
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Products work great and shipped quickly

The brackets are quality brackets and the delivery time was quick to get them here
Gabe
Carlsbad NM
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy