Apply to be a TradeMaster!
Main product image of 2-Gang Low Voltage Old Work Non-Metallic Backless Bracket
Magnifying glass
Hover image to zoom

2-Gang Low Voltage Old Work Non-Metallic Backless Bracket

Brand:
Carlon
SKU:
SC200AR
Rating:
(0)
Q&A:
(0)
2-Gang Low Voltage Old Work Non-Metallic Backless Bracket
Magnifying glass
Hover image to zoom
$7.92 each
BOX UP & SAVE 6%
$44.76 box of 6
$7.46 each
In Stock
In Stock
Get 16 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
Orange

Description

–
Two gang non-metallic low voltage backless bracket, Length 7.23, Width 5.64 Inches, Depth 3.15 Inches

Specs

–
Product Type:

Bracket

Color:

Orange

Number of Gangs:

2

Material:

Plastic

Application:

Old Work

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy