Apply to be a TradeMaster!
Main product image of 20.5 Cubic Inch 2-Gang Dual Voltage Box/Bracket
Magnifying glass
Hover image to zoom

20.5 Cubic Inch 2-Gang Dual Voltage Box/Bracket

Brand:
Carlon
SKU:
SC200DV
Rating:
(0)
Q&A:
(0)
20.5 Cubic Inch 2-Gang Dual Voltage Box/Bracket
Magnifying glass
Hover image to zoom
$12.59 each
BOX UP & SAVE 14%
$173.12 box of 16
$10.82 each
In Stock
In Stock
Get 59 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Color
Blue

Description

–
Dual Voltage Box/Bracket, Volume 20.5 Cubic Inches, Length 3.69 Inches, Width 4.04 Inches, Depth 3.67 Inches, Color Blue, Material PVC, Mounting Means Angled Side Nails

Specs

–
Product Type:

Outlet Box

Cubic Inches:

20.5

Number of Gangs:

2

Color:

Blue

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy