Shop Resideo Sale
Main product image of 2- Gang Non-Metallic Divider Plate
Magnifying glass
Hover image to zoom
2- Gang Non-Metallic Divider Plate
Magnifying glass
Hover image to zoom
$6.65 each
BOX UP & SAVE 12%
$29.20 box of 5
$5.84 each
In Stock
In Stock
Get 20 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Color
Orange

Description

–
Double Gang Divider Plate, Length 3-23/32 Inches, Width 3-25/32 Inches, Thickness 3/32 Inch, Material PVC, Color Orange

Specs

–
Product Type:

Divider

Material:

PVC

Color:

Orange

Number of Gangs:

2

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Best way to wire low voltage dimming

Supply House had reasonable price for these, and had them in stock. The only thing to beware about is that these dividers are specific to only one model of box (not part of this order). This is an excellent way to divide the box into AC and DC portions to satisfy code when wiring low voltage dimming for LED luminaires.
GarageGuy
Minnesota
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy