Apply to be a TradeMaster!
Main product image of 1" Resi-Guard Orange Non-Metallic Flexible Raceway with Tape (100 Foot Coil)
Magnifying glass
Hover image to zoom

1" Resi-Guard Orange Non-Metallic Flexible Raceway with Tape (100 Foot Coil)

Brand:
Carlon
SKU:
SCF4X1C-100
Rating:
(0)
Q&A:
(0)
1" Resi-Guard Orange Non-Metallic Flexible Raceway with Tape (100 Foot Coil)
Magnifying glass
Hover image to zoom
$329.47 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
100' Length
Product Highlight: Size
1"
Product Highlight: Material
Non-Metallic

Description

–
Resi-Guard Flexible Raceways are ideal for providing a main chase from the main distribution panel to a secondary hub in the attic or basement. The raceway is hand bendable, lightweight and easily cut to length to reduce scrap. Bright orange color clearly signifies a low voltage installation.

Specs

–
Length (Feet):

100'

Size:

1"

Material:

Non-Metallic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy