Apply to be a TradeMaster!
Main product image of 2" Schedule 40 PVC, 11.25-Degree Elbow
Magnifying glass
Hover image to zoom
2" Schedule 40 PVC, 11.25-Degree Elbow
Magnifying glass
Hover image to zoom
$27.91 each
In Stock
In Stock
Get 1 Thu, Oct 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
2"
Product Highlight: Angle
11.25°
Product Highlight: Color
Gray

Description

–
Schedule 40 Elbow, Size 2 Inches, Bend Radius Standard, Bend Angle 11-1/4 Degrees, Material PVC

Specifications:
  • Nominal Size: 2 "
  • Outside Diameter: 2.375"
  • Size: 5.86"
  • Bend Angle: 11.25 Degrees
  • Material: PVC
  • Color: Gray


Classifications:
  • ETIM 6:EC001493 - Bend for cable protection tubes
  • ETIM 7:EC001493 - Bend for cable protection tubes
  • UNSPSC:39131717
  • WEEE Category:Product Not in WEEE Scope
  • IDEA Granular Category Code (IGCC):5751 >> Pvc Schedule 40 Elbows

Specs

–
Product Type:

Elbow

Angle:

11.25°

Size:

2"

Material:

PVC

Color:

Gray

End Type:

Plain

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy