Apply to be a TradeMaster!
Main product image of 4" 30-Degree Sch. 40 PVC Elbow
Magnifying glass
Hover image to zoom

4" 30-Degree Sch. 40 PVC Elbow

Brand:
Carlon
SKU:
UA6AN
Rating:
(0)
Q&A:
(0)
4" 30-Degree Sch. 40 PVC Elbow
Magnifying glass
Hover image to zoom
$36.87 each
In Stock
In Stock
Get 54 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
4"
Product Highlight: Color
Gray

Description

–
The Carlon UA6AN is a 4 in. Schedule 40 PVC 30° standard-radius conduit elbow designed to create gradual directional changes in rigid non-metallic conduit systems. Its durable, corrosion-resistant PVC construction provides a reliable pathway for protecting electrical wiring in above- and below-ground installations.

Specs

–
Material:

PVC

Bending Radius:

30°

Product Type:

Elbow

Color:

Gray

Size:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy