Apply to be a TradeMaster!
Main product image of 2" Schedule 40 PVC, 30-Degree Elbow w/ 18" Bend Radius
Magnifying glass
Hover image to zoom

2" Schedule 40 PVC, 30-Degree Elbow w/ 18" Bend Radius

Brand:
Carlon
SKU:
UA6CJ
Rating:
(0)
Q&A:
(0)
2" Schedule 40 PVC, 30-Degree Elbow w/ 18" Bend Radius
Magnifying glass
Hover image to zoom
$27.51 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
2"
Product Highlight: Angle
30°
Product Highlight: Color
Gray

Description

–
Schedule 40 Elbow, Size 2 Inches, Bend Radius 18 Inches, Bend Angle 30 Degrees, Material PVC

Specifications:
  • Nominal Size: 2 Inches
  • Bend Radius: 18"
  • Outside Diameter: 2.375"
  • Size: 13.12"
  • Bend Angle: 30 Degrees
  • Material: PVC
  • Color: Gray


Classifications:
  • ETIM 6:EC001493 - Bend for cable protection tubes
  • ETIM 7:EC001493 - Bend for cable protection tubes
  • UNSPSC:39131717
  • WEEE Category:Product Not in WEEE Scope
  • IDEA Granular Category Code (IGCC):5751 >> Pvc Schedule 40 Elbows

Specs

–
Product Type:

Elbow

Angle:

30°

Size:

2"

Material:

PVC

Color:

Gray

Bending Radius:

18"

End Type:

Plain

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy