Apply to be a TradeMaster!
Main product image of 5" 45-Degree Schedule 40 PVC Elbow
Magnifying glass
Hover image to zoom
5" 45-Degree Schedule 40 PVC Elbow
Magnifying glass
Hover image to zoom
$53.43 each
In Stock
In Stock
Get 45 Wed, Oct 28
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
5"
Product Highlight: Color
Gray

Description

–
The Carlon UA7AP is a 5 in. Schedule 40 PVC 45° standard-radius conduit elbow designed to provide smooth directional changes in rigid non-metallic conduit systems. Its durable, corrosion-resistant PVC construction delivers reliable protection for electrical raceways in above- and below-ground installations.

Specs

–
Material:

PVC

Color:

Gray

Size:

5"

Product Type:

Elbow

Bending Radius:

45°

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy