Apply to be a TradeMaster!
Main product image of 2-1/2" PVC Schedule 40, 90-Degree Elbow, Bell End
Magnifying glass
Hover image to zoom

2-1/2" PVC Schedule 40, 90-Degree Elbow, Bell End

Brand:
Carlon
SKU:
UA9AKB-CAR
Rating:
(0)
Q&A:
(0)
2-1/2" PVC Schedule 40, 90-Degree Elbow, Bell End
Magnifying glass
Hover image to zoom
$10.70 each
In Stock
In Stock
Get 18 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
2-1/2"
Product Highlight: Angle
90°
Product Highlight: Color
Gray

Description

–
2-1/2" PVC Schedule 40, 90° Elbow, Bell End

Specs

–
Product Type:

Elbow

Size:

2-1/2"

Angle:

90°

Material:

PVC

Color:

Gray

End Type:

Bell

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2-1/2" Insulating Plastic Conduit Bushing
SKU: 837TZ
Southwire
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy