Apply to be a TradeMaster!
Main product image of 4" 90-Degree Schedule 40 PVC Elbow
Magnifying glass
Hover image to zoom

4" 90-Degree Schedule 40 PVC Elbow

Brand:
Carlon
SKU:
UA9AN
Rating:
(0)
Q&A:
(0)
4" 90-Degree Schedule 40 PVC Elbow
Magnifying glass
Hover image to zoom
$23.93 each
In Stock
In Stock
Get 9 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
4"
Product Highlight: Angle
90°
Product Highlight: Color
Gray

Description

–
4" 90° Schedule 40 PVC Elbow

Specs

–
Product Type:

Elbow

Size:

4"

Angle:

90°

Material:

PVC

Color:

Gray

End Type:

Plain

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy