Apply to be a TradeMaster!
Main product image of 2" 45-Degree Schedule 80 PVC Elbow, 36" Radius
Magnifying glass
Hover image to zoom

2" 45-Degree Schedule 80 PVC Elbow, 36" Radius

Brand:
Carlon
SKU:
UB7AJ-CTN
Rating:
(0)
Q&A:
(0)
2" 45-Degree Schedule 80 PVC Elbow, 36" Radius
Magnifying glass
Hover image to zoom
$22.53 each
BOX UP & SAVE 6%
$84.96 box of 4
$21.24 each
Backorder
Backorder
Get it Thu, Oct 8 - Thu, Nov 5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
PVC
Product Highlight: Size
2"
Product Highlight: Angle
45°
Product Highlight: Color
Gray

Description

2" 45° Schedule 80 PVC Elbow, 36" Radius

Specs

Product Type:

Elbow

Size:

2"

Angle:

45°

Material:

PVC

Color:

Gray

End Type:

Plain

Bending Radius:

36"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy