Shop Resideo Sale
Main product image of 2-1/2" 90-Degree Schedule 80 PVC Elbow, 36" Radius
Magnifying glass
Hover image to zoom

2-1/2" 90-Degree Schedule 80 PVC Elbow, 36" Radius

Brand:
Carlon
SKU:
UB9FK
Rating:
(0)
Q&A:
(0)
2-1/2" 90-Degree Schedule 80 PVC Elbow, 36" Radius
Magnifying glass
Hover image to zoom
$80.05 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
2-1/2"
Product Highlight: Angle
90°
Product Highlight: Color
Gray

Description

–
2-1/2" 90° Schedule 80 PVC Elbow, 36" Radius

Specs

–
Product Type:

Elbow

Size:

2-1/2"

Angle:

90°

Material:

PVC

Color:

Gray

End Type:

Plain

Bending Radius:

36"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy