Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
214DEA048P00BAAB Parts -Bryant Legacy - 4 Ton Heat Pump Condensing Unit (460-3)
Brand:
Carrier
SKU:
214DEA048P00BAAB
Description
–
Bryant Legacy - 4 Ton Heat Pump Condensing Unit (460-3)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
33
Replacement Parts
Wiring Cover, 319421-302
SKU:
319421-302
Carrier
Harness Assembly, 331635-701
SKU:
331635-701
Carrier
Check Valve Replacement, 321097-201
SKU:
321097-201
Carrier
55-23# Low Pressure Switch, 312926-258
SKU:
312926-258
Carrier
24" CW 3-Blade Fan Blade w/ 1/2" Bore (19° Pitch), LA01RA312
SKU:
LA01RA312
Carrier
Accumulator, KH71KN163
SKU:
KH71KN163
Carrier
Defrost Control Board, HK32EA007
SKU:
HK32EA007
Carrier
Control Box, 329605-403
SKU:
329605-403
Carrier
Rvs Plug Harness Assembly, 330389-703
SKU:
330389-703
Carrier
7/8" Suction Service Valve, EP13BZ271
SKU:
EP13BZ271
Carrier
Relay Phase Monitor, HK35AC002
SKU:
HK35AC002
Carrier
Support-Coil, 331617-401
SKU:
331617-401
Carrier
1/2"X7/8"Odf 24V Reversing Valve, EF17BZ271
SKU:
EF17BZ271
Carrier
Grommet, 312251-201
SKU:
312251-201
Carrier
Heat Pump Defrost Sensor, HH18HA279
SKU:
HH18HA279
Carrier
3/8" Liquid Line Service Valve, EP13HZ123
SKU:
EP13HZ123
Carrier
Piston (Pack of 10), EA52PH065
SKU:
EA52PH065
Carrier
Muffler, LM10KH017
SKU:
LM10KH017
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video