Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
24AHA460A0050010 Parts -Performance 5 Ton 14 SEER Horizontal Air Conditioner Condensing Unit (208/230-3)
Brand:
Carrier
SKU:
24AHA460A0050010
Description
–
Carrier® Performance™ - 5 Ton 14 SEER Horizontal Air Conditioner Condensing Unit (208/230-3)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
7 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
34
Replacement Parts
Assembly Junction Box Cover, 341368-701
SKU:
341368-701
Carrier
Assembly Fan Deck, 340723-701159
SKU:
340723-701159
Carrier
Switch Pressure, HK02ZA410
SKU:
HK02ZA410
Carrier
Low Ambient Control, KSALA0801AAA
SKU:
KSALA0801AAA
Carrier
Panel Service, 341341-404
SKU:
341341-404
Carrier
Liquid Line Drier, 16 Cu In for Purion, KH43LG074
SKU:
KH43LG074
Carrier
Suction Service Valve, 38QR400596
SKU:
38QR400596
Carrier
Grille Outlet, 341207-404
SKU:
341207-404
Carrier
Motor Mount, 38QR400033
SKU:
38QR400033
Carrier
Crank Case Heater (240V, 40W, 5-1/2" to 7" Dia., 51" Leads), KAACH1201AAA
SKU:
KAACH1201AAA
Carrier
Compressor Grommet, KA56TR057
SKU:
KA56TR057
Carrier
3/8" 24V Liquid Line Solenoid Valve Kit, KAALS0201LLS
SKU:
KAALS0201LLS
Carrier
Partition, 341343-402
SKU:
341343-402
Carrier
370/440V Oval Run Capacitor, 5 MFD, P291-0504
SKU:
P291-0504
Carrier
Liquid Valve Assembly, 38HD400450
SKU:
38HD400450
Carrier
24" CCW 3-Blade Fan Blade, LA01LA044
SKU:
LA01LA044
Carrier
Plug Assembly, HY07MP223
SKU:
HY07MP223
Carrier
Assembly Replacement Coil, 341137-712
SKU:
341137-712
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video